Skip Content
TITANIUM NON-STICKREPL BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TITANIUM NON-STICKREPL BLADE

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18914
  • Mfr. Model # 18914
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Blade Material Titanium
  • Overall Length 3"
  • Item Anvil Blade
  • Length of Cut 1-1/2"
  • Features Antimicrobial Protection
  • Tip Shape Sharp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list