Skip Content
Discontinued with Replacement
TITANIUM NON-STICK PETITE PRUNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TITANIUM NON-STICK PETITE PRUNER

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18903
  • Mfr. Model # 18903
  • UNSPSC # 27112039
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs
Suggested Replacement Product
PRUNER SHEAR 8 MED

Price: NA

Technical Specs

  • Grip Type TPR
  • Item Pruner
  • Overall Length 7-1/2"
  • Blade Material Titanium Stainless Steel
  • Handle Material Aluminum
  • Blade Length 1-1/2"
  • Cutting Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list