Skip Content
Discontinued with Replacement
TITANIUM NON-STICK GRASS SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TITANIUM NON-STICK GRASS SHEAR

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18907
  • Mfr. Model # 18907
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs
Suggested Replacement Product
SHEAR STRAIGHT KNIFE 1-3/4 RED/GRAY

Price: NA

Technical Specs

  • Item Shear
  • Handle Colour Green
  • Handle Material Abs/tpr
  • Blade Material Titanium
  • Overall Length 13"
  • Length of Cut 5"
  • Features Antimicrobial Protection
  • Tip Shape Sharp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list