Discontinued with Replacement
TITANIUM 18IN MACHETE WITH SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TITANIUM 18IN MACHETE WITH SHEATH

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18910
  • Mfr. Model # 18910
  • UNSPSC # 27112001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs
Suggested Replacement Product
SHEAR STRAIGHT KNIFE 1-3/4 RED/GRAY

Your Price: NA

Technical Specs

  • Includes Nylon Sheath
  • Handle Length 6-1/4"
  • Item Machete
  • Overall Length 18"
  • Head Material Titanium Bonded(R)
  • Handle Material ABS/TPR
  • Cutting Edge 11-3/4"
  • Head Weight 2 lbs.
  • Features 3 Times Harder Than Untreated Steel, Stay Sharper Longer, Rust and Corrosion Resistant, MultiGrind BladeChisel, Cutting and Sawing Integrated Wire Cutter, Antimicrobial Product Protection, Lifetime Warranty
  • Type Titanium Bonded
  • Handle Impact Resistant Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list