TITAN WEB REBAR ASSEMBLY ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TITAN WEB REBAR ASSEMBLY ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT8221W-Z7/27INY
  • Mfr. Model # T8221W-Z7/27INY
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Colour Silver
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Hardware Material Steel
  • Cable Dia. 1"
  • Visual Load Indicator No
  • Strap Width 1"
  • Line Material Polyester
  • Harness Hook Gate Opening 3/4"
  • Working Length 2 ft. 3"
  • Anchorage Hook Gate Opening 2-1/2"
  • Item Titan(TM) Positioning Assemblies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list