TITAN WEB LANY. W/REBAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TITAN WEB LANY. W/REBAR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT9112W-Z7/6FTAF
  • Mfr. Model # T9112W-Z7/6FTAF
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Orange
  • Weight Capacity 310 lbs.
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Polyester
  • Hardware Material Steel
  • Visual Load Indicator No
  • Cable Dia. 1"
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2-1/2"
  • Extended Fall Length 3 ft. 10-7/8"
  • Working Length 6 ft.
  • Item Titan(TM) Positioning and Restraint Lanyards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list