Skip Content
TITAN ROPE LANYARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TITAN ROPE LANYARD

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT9111R-Z7/4FTWH
  • Mfr. Model # T9111R-Z7/4FTWH
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Locking Anchorage Connection Hook Type Snap Hook
  • Colour Orange
  • Locking Harness Connection Hook Type Snap Hook
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Tensile Strength 5000 lbs.
  • Hardware Material Steel
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Nylon
  • Visual Load Indicator No
  • Cable Dia. 1"
  • Strap Width 1"
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Working Length 4 ft.
  • Extended Fall Length 3-29/32 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list