TITAN ROPE LANY. W/REBAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TITAN ROPE LANY. W/REBAR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT9112R-Z7/20FTW
  • Mfr. Model # T9112R-Z7/20FTW
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Colour White
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Tensile Strength 5000 lbs.
  • Standards OSHA, ANSI, CSA
  • Hardware Material Alloy Steel
  • Line Material Polyester
  • Cable Dia. 5/8"
  • Harness Hook Gate Opening 1/4"
  • Anchorage Hook Gate Opening 2-1/2"
  • Working Length 20 ft.
  • Extended Fall Length 3 ft. 6"
  • Item Vertical Lifelines

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list