TITAN REBAR CHAIN ASSY. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TITAN REBAR CHAIN ASSY.

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT8221Z7/
  • Mfr. Model # T8221Z7/
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Tensile Strength 5000 lbs.
  • Number of Legs 1
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Colour Silver
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Visual Load Indicator No
  • Line Material Steel
  • Strap Width 1"
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2-1/2"
  • Working Length 2 ft. 3"
  • Item Titan(TM) Positioning Assemblies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list