Skip Content
TITAN FALL LIMITER GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TITAN FALL LIMITER GOLD

TITAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRTFL2/11FT
  • Mfr. Model # TFL2/11FT
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 11 ft.
  • Locking Anchorage Connection Hook Type Swivelling Shackle
  • Locking Harness Connection Hook Type Zinc Plated Snap Hook
  • Weight Capacity 310 lbs.
  • Housing Material Aluminum, Stainless Steel
  • Number of Legs 1
  • Line Material Polyester
  • Standards ANSI Z359.1, ANSI A10.14, CSA 259.2.2-98, OSHA 1926.502, OSHA 1910.66
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Strap Width 1"
  • Colour Red
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 2 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list