Skip Content
TISSUE WHITE 2PLY HC MINI CTR PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TISSUE WHITE 2PLY HC MINI CTR PULL

SOFPULL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC19516
  • Mfr. Model # 19516
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Colour White
  • Sheet Size 52.250" x 8.400"
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition EcoLogo Certified
  • Item Toilet Paper
  • Uses Dispenser Mfr. No. 56513, 56514, 56515, 56516, 56517, 56518
  • Series SofPull(R)
  • Ply 2
  • Sheets per Roll 500
  • Roll Length 350 ft.
  • Roll Dia. 5-55/64"
  • Roll Type Centerpull
  • Core Dia. 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list