TISSUE PRM FACIAL FLAT BOX 30 BX/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TISSUE PRM FACIAL FLAT BOX 30 BX/CA

ANGEL SOFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC48560
  • Mfr. Model # 48560
  • UNSPSC # 14111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Product Details

Angel Soft Ultra(R) premium facial tissue, flat box. Size 7.4 in. x 8.8 in. 125 sheets. 30 boxes per case. Premium softness guests will appreciate and quality guests will prefer.

Technical Specs

  • Item Facial Tissue, Angel Soft ps Ultra(R)
  • Ply 2
  • Sheet Size 7-3/8" x 8-13/16"
  • Number of Sheets 125
  • Tissue Box Type Flat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list