Skip Content
TISSUE PAPER,15 IN. W,20 IN. L,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TISSUE PAPER,15 IN. W,20 IN. L,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EXE7
  • Mfr. Model # 3EXE7
  • UNSPSC # 24141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.6 lbs

Technical Specs

  • Colour White
  • Length 20"
  • Item Tissue Paper
  • Width 15"
  • Basis Weight 30 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list