Skip Content
TISSUE NGL SFT PS STD BTH 450/80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TISSUE NGL SFT PS STD BTH 450/80

ANGEL SOFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC16880
  • Mfr. Model # 16880
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.6 lbs

Product Details

Angel Soft Ultra Soft(TM) perforated roll bathroom tissue, 2-ply. Size 4.0 in. x 4.05 in. 80 rolls per case. Designed to meet many of your home away from home needs.

Technical Specs

  • Item Angel Soft ps(R) Perforated Roll
  • Ply 2
  • Colour White
  • Sheet Size 4" x 4"
  • Uses Dispenser Mfr. No. 59206, 57320
  • Series Angel Soft Professional Series(R)
  • Sheets per Roll 450
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • Roll Length 150 ft.
  • Core Dia. 1-5/8"
  • Roll Type Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list