TISSUE BATHROOM EMBOSSED 2-PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TISSUE BATHROOM EMBOSSED 2-PLY

PREFERENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC18240/01
  • Mfr. Model # 18240/01
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.65 lbs

Product Details

Preference(R) perforated roll bathroom tissue, 2-ply. Size 4.0 in. x 4.05 in. 40 rolls per case. Designed to meet many of your home away from home needs.

Technical Specs

  • Ply 2
  • Item Toilet Paper Preference(R)
  • Sheet Size 4" x 4"
  • Uses Dispenser Mfr. No. 59206, 57320
  • Sheets per Roll 550
  • Roll Length 183 ft.
  • Roll Type Standard
  • Core Dia. 1-35/64"
  • Colour White
  • Series Preference(R)
  • Self-Dispensing Packaging No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list