Skip Content
Discontinued with Replacement
TISSUE BATH 2PLY PRM QL TD 60RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TISSUE BATH 2PLY PRM QL TD 60RL/CA

ANGEL SOFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC16560
  • Mfr. Model # 16560
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.79 lbs
Suggested Replacement Product
BATH TISSUE, KLEENEX, COTTONELLE

Price: NA

Product Details

Angel Soft Ultra Soft(TM) perforated roll bathroom tissue. Size 4.5 in. x 4.05 in. 60 rolls per case. Designed to meet many of your home away from home needs.

Technical Specs

  • Ply 2
  • Item Angel Soft ps Ultra(R) Perforated Roll
  • Colour White
  • Series Angel Soft Professional Series Ultra(TM)
  • Sheet Size 4-1/2" x 4"
  • Roll Length 133 ft.
  • Sheets per Roll 400
  • Roll Type Standard
  • Core Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list