TISSUE 2PLY EMBOSSED WHT 36CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TISSUE 2PLY EMBOSSED WHT 36CS

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC2520
  • Mfr. Model # 2520
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.04 lbs

Technical Specs

  • Colour White
  • Item Toilet Paper Cormatic(R)
  • Sheet Size 4 x 4"
  • Ply 2
  • Uses Dispenser Mfr. No. SM0250N
  • Roll Length 333 ft.
  • Sheets per Roll 1,000
  • Core Dia. 1-35/64"
  • Roll Type Standard
  • Series Cormatic(R)
  • Self-Dispensing Packaging No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list