Skip Content
TIRE WB 4.00-6 4 PLY RIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE WB 4.00-6 4 PLY RIB

HI-RUN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUTCT1006
  • Mfr. Model # CT1006
  • UNSPSC # 25172500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Wheelbarrow Tire
  • Material Rubber
  • Ply 4
  • Weight Capacity (Lb.) 400
  • Size 4.00-6
  • Weight 3.9 lbs.
  • Tread Pattern Rib
  • Inflation PSI 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list