Skip Content
TIRE VALVE,FOR ALUMINUM RIM,2.6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE VALVE,FOR ALUMINUM RIM,2.6 IN

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W449
  • Mfr. Model # 33W449
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Corrosion Resistant
  • Item Truck Valve
  • For Use With Aluminum Wheel
  • Length 2.6 "
  • Valve Size Standard Bore
  • Material Metal
  • Max. Air Pressure 200 psi
  • Rim Hole Size 9.7MM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list