Skip Content
TIRE VALVE CORE HOUSING,AIR LIQUID, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE VALVE CORE HOUSING,AIR LIQUID,

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W497
  • Mfr. Model # 33W497
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Tire Valve Core Housing
  • For Use With TR-218 and TR-220 Valves
  • Max. Air Pressure 200 psi
  • Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list