Skip Content
TIRE SPRAY WET BLACK MAGIC 425G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE SPRAY WET BLACK MAGIC 425G

BLACK MAGIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML36081
  • Mfr. Model # 36081
  • UNSPSC # 22101536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Wet Shine
  • Container Type Aerosol
  • Container Size 425 g
  • Colour White
  • For Use With Tire Sidewalls
  • Type Aerosol Cleaner
  • Contains Butane
  • Appearance Foamy Spray
  • Removes Dissolving Dirt, Brake Dust and Road Grime

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list