Skip Content
TIRE SOAP APPLICATOR CTTN IRON WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE SOAP APPLICATOR CTTN IRON WIRE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPD5
  • Mfr. Model # 2ZPD5
  • UNSPSC # 47131828
  • CATALOGUE PAGE # 3187
  • Shipping Weight 0.12 lbs

Product Details

Tire soap applicator. Overall length 11 inches.

Technical Specs

  • Item Tire Soap Applicator
  • Bristle Color White
  • Overall Length 11"
  • Bristle Material Cotton
  • Handle Material Galvanized Iron Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list