TIRE RING CHANNELIZER DRUM BASE,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE RING CHANNELIZER DRUM BASE,BLK

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P904
  • Mfr. Model # 13P904
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Black
  • For Use With Channelizer Drums
  • Item Tire Ring Channelizer Drum Base
  • Height 3"
  • Length 15"
  • Material Recycled Rubber
  • Width 14"
  • Weight 6 lb.
  • Standards NCHRP-350, MUTCD
  • Sub-Category Bases and Weights
  • Includes Inside Dia. 19"
  • Outside Dia. 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list