Skip Content
TIRE REPAIR PATCHES,4 IN.,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIRE REPAIR PATCHES,4 IN.,PK 10

XTRA SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33K041
  • Mfr. Model # 33K041
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Used For Tire Repair
  • Item Tire Repair Patches
  • Material Rubber
  • Width 4"
  • Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list