Skip Content
TIRE REPAIR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE REPAIR KIT

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT15-163
  • Mfr. Model # 15-163
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 3184
  • Shipping Weight 1.0 lbs

Product Details

Includes a heavy-duty screwdriver handle type tire rasp, open-eye needle inserting tool, 30 fl. oz. universal cement and 3 radial inserts.

Technical Specs

  • Item Steel Belted Radial Tire Repair Kit
  • Includes Open-Eye Needle, Probe Screwdriver, 0.30 oz. Cement and (3) Strings
  • Material Rubber
  • Number of Pieces 4
  • Operating Temp. 32 Degrees F
  • Used For Automotive and Light-Duty Trucks Tire
  • Max. Safe Storage Temp. 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list