Skip Content
TIRE PRESSURE GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIRE PRESSURE GAUGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTG120
  • Mfr. Model # TG120
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Dual head pocket type tire gauge. Calibration: 10 to 120 PSI

Technical Specs

  • Item Dual Foot Inflator Gauges
  • Pressure Range 10 - 120 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list