Skip Content
TIRE PRESSURE GAUGE,DIGITAL,120 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE PRESSURE GAUGE,DIGITAL,120 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKY9
  • Mfr. Model # 2HKY9
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2830
  • Shipping Weight 0.16 lbs

Product Details

Key Chain Tire Pressure Gauge, Easy to read digital LCD for precise pressure measurement. Reads tire pressure from 0 through 120 PSI with pinpoint accuracy.

Technical Specs

  • Length 3-1/2"
  • Item Digital Tire Pressure Gauge
  • Material Plastic
  • Size 1-5/8"
  • Used For Tires
  • Max. Air Pressure 120 PSI
  • Pressure Range 0 - 120 PSI
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list