Skip Content
TIRE PRESSURE GAUGE,DIAL,60 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE PRESSURE GAUGE,DIAL,60 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKY6
  • Mfr. Model # 2HKY6
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2829
  • Shipping Weight 0.25 lbs

Product Details

Dial Type Tire Pressure Gauge, Large easy to read dial, 0 - 60 PSI in 1 lb. increments. Bleeder valve and automatic reset feature.

Technical Specs

  • Features Easy to Read Dial, Bleeder Valve, Automatic Reset
  • Size Gages, Tire
  • Item Dial Tire Pressure Gauge
  • Pressure Range 0 - 60 PSI
  • Max. Air Pressure 60 psi
  • Used For Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list