Skip Content
TIRE PRESSURE GA DIAL TYPE EX REACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE PRESSURE GA DIAL TYPE EX REACH

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN956
  • Mfr. Model # 956
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2830
  • Shipping Weight 1.9 lbs

Technical Specs

  • Pressure Range 0 - 160 PSI
  • Includes Deflator Valve
  • Max. Air Pressure 160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list