TIRE NET FOR 13IN-17IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE NET FOR 13IN-17IN

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDNTN076F
  • Mfr. Model # TN076F
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3246
  • Shipping Weight 7.0 lbs

Product Details

For use in tying down a vehicle when transporting it in a trailer or on a flat-bed. Wide selection of auto tie-downs to meet a variety of applications.

Technical Specs

  • Colour Gold
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Bilingual Industry Correct Legal Labels, Transport Grade Hardware Flat Hook Fittings, Floating Wire Hook and a Heavy Duty Ratchet Buckle the Automotive Tire Net with Basket Configuration Gives You the Flexiblility on Adjustment and Tire Size to Secure Your Vehicle in Transport. This Unique Design Allows for 13" to 20" Tire Sizes.
  • For Use With Used to Secure Automobiles with Tire Diameters From 13" to 20"
  • Body Material Polyester
  • Width 2"
  • Length 56"
  • Item Tire Net
  • End Type Flat Hook
  • Hardware Material Steel
  • Manufacturers Warranty Length 6 Month Limited Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list