TIRE IRON TUBELESS LT DUTY 36IN T46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE IRON TUBELESS LT DUTY 36IN T46

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34748
  • Mfr. Model # 34748
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Mount and Demount Tool Extension
  • Material Steel
  • Length 36"
  • Size 3/4" Stock
  • Features Straight, 1 Piece
  • Used For Standard and Large Tubeless Truck Tires Including Industrial, Farm, Buses and Tractors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list