TIRE IRON TUBELESS HD 52IN T47A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE IRON TUBELESS HD 52IN T47A

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34847
  • Mfr. Model # 34847
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2839
  • Shipping Weight 11.0 lbs

Product Details

Straight mount/demount tool, 52 inches long. Stock size is 1 inch.

Technical Specs

  • Item Straight Mount/Demount Tool
  • Length 52"
  • Material Steel
  • Used For Heavy Duty Tubeless Truck Tires Including Industrial, Farm, Buses and Tractor
  • Size 1" Stock
  • Features Straight, 1 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list