Skip Content
TIRE IRON STRAIGHT SPOON 30IN T38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE IRON STRAIGHT SPOON 30IN T38

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL33238
  • Mfr. Model # 33238
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 2839
  • Shipping Weight 4.5 lbs

Product Details

Designed for fast and efficient tire changing. Use 24 inch spoons to mount or demount passenger car, motorcycle, ATV, and light truck tires. The 30 inch spoons provide enough strength and leverage to work on large trucks, buses, off road vehicles, tractor

Technical Specs

  • Item Tire Iron Spoon
  • Size 7/8" Stock
  • Features Single End, Straight, 1 Piece
  • Material Steel
  • Length 30"
  • Used For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list