Skip Content
TIRE IRON MOTORCYCLE 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE IRON MOTORCYCLE 9IN

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32110
  • Mfr. Model # 32110
  • UNSPSC # 25191703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Double End, Patented 1 Piece Construction
  • Item Tire Iron
  • Length 9"
  • Material Steel
  • Size 7/16" Stock
  • Used For Changing Wheelbarrow, Lawn and Garden and Small Industrial Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list