Skip Content
TIRE IRON MOTORCYCLE 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE IRON MOTORCYCLE 16IN

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32117
  • Mfr. Model # 32117
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Gray
  • Features Rounded Ends Will Not Pinch Tube. Made In Usa
  • Includes (2) Piece Set
  • Length 16"
  • Item Tire Irons
  • Material Steel
  • Used For Small Tires
  • Size 7/16" Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list