Skip Content
TIRE IRON KIT T46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE IRON KIT T46

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34746
  • Mfr. Model # 34746
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.43 lbs

Technical Specs

  • Features 3 Pieces
  • Includes Straight Mount/Demount Tool, Straight Mount/Demount Tool B Extension, Offset Mount C Bar
  • Length (2) 36" Tire Iron, 22" Tire Iron
  • Item Tire Iron Set
  • Material Steel
  • Size 3/4" Stock
  • Used For Standard and Large Tubeless Truck Tires Including Industrial, Farm, Buses and Tractors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list