TIRE IRON CURVED SPOON 30IN T20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE IRON CURVED SPOON 30IN T20A

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL33220
  • Mfr. Model # 33220
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2839
  • Shipping Weight 3.1 lbs

Product Details

Designed for fast and efficient tire changing. Use 24 inch spoons to mount or demount passenger car, motorcycle, ATV, and light truck tires. The 30 inch spoons provide enough strength and leverage to work on large trucks, buses, off road vehicles, tractor

Technical Specs

  • Item Tire Iron Spoon
  • Features Single End, Curved, 1 Piece
  • Length 30"
  • Material Steel
  • Size 11/16" Stock
  • Used For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list