Skip Content
TIRE INSRTNG TOOL 0.453/0.625IN STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE INSRTNG TOOL 0.453/0.625IN STL

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT41-506
  • Mfr. Model # 41-506
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Tire Inserting Tool
  • Rim Hole Size 0.453" or 0.625"
  • Used For Tubeless Tires
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list