TIRE INFLATOR GAUGE MULTI-USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE INFLATOR GAUGE MULTI-USE

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN518
  • Mfr. Model # 518
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2831
  • Shipping Weight 2.55 lbs

Technical Specs

  • Standards OSHA 1910.177
  • Range 10 - 160 PSI
  • Features Easy on Grip Chuck, Meets OSHA 1910.177
  • Includes Push Button Deflator
  • Item Multi Use Inflator Gage
  • Calibration 10-160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list