Skip Content
TIRE GAUGE ELECTRONIC 05-99PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIRE GAUGE ELECTRONIC 05-99PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTGE99
  • Mfr. Model # TGE99
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.205 lbs

Product Details

Easy to read digital LCD display for precise pressure measurement. Incorporates a thread depth measurement device to assist in determining premature tire wear. Auto shut-off increases battery life.

Technical Specs

  • Item Digital Tire Gauge w/ LED Light
  • Pressure Range 5 - 99 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list