TIRE FOAM NO TOUCH ORIGINAL 510G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE FOAM NO TOUCH ORIGINAL 510G

NO TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML36201
  • Mfr. Model # 36201
  • UNSPSC # 22101536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Foam Cleaner 1
  • Container Size 510 g
  • Container Type Aerosol
  • For Use With Tire Sidewalls
  • Colour White
  • Type Aerosol Cleaner
  • Contains Isobutane
  • pH 9-10
  • Appearance Foamy Spray
  • Removes Dissolving Dirt, Brake Dust and Road Grime

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list