Skip Content
TIRE FOAM NO TOUCH HIGH SHINE 510G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE FOAM NO TOUCH HIGH SHINE 510G

NO TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML36202
  • Mfr. Model # 36202
  • UNSPSC # 22101536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Foam Cleaner 2
  • Container Size 510 g
  • Container Type Aerosol
  • Colour Colourless
  • For Use With Tire Sidewalls
  • Type Aerosol Cleaner
  • Contains Petroleum Gases
  • Appearance Foamy Spray
  • Removes Dissolving Dirt, Brake Dust and Road Grime

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list