TIRE FLAT FREE TIRE FOR 3/4 AXLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE FLAT FREE TIRE FOR 3/4 AXLE

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRU99319
  • Mfr. Model # 99319
  • UNSPSC # 24101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

6 cu. ft. heavy gauge seamless steel tray for heavy loads. 600 lbs. capacity for durability. Ultra heavy-duty undercarriage with tray braces for long life. Leg stabilizers to prevent tipping.

Technical Specs

  • Outside Dia. 15"
  • Fits TIFS600FF
  • Item Flat-Free Tire
  • Tread Automative Inspired Design
  • Tire Rim Dia. 9
  • Tire Thickness 8"
  • Tire Width 4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list