TIRE CHUCK 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE CHUCK 1/4 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK96
  • Mfr. Model # 22YK96
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.051 lbs

Technical Specs

  • Includes Chuck
  • Item Tire Chuck
  • Material Zinc
  • Size 1/4"
  • Colour/Finish Blue Zinc
  • Thread Size 1/4" (F)NPT
  • Used For Inflating
  • Dimension 1-1/4"
  • Max. Safe Storage Temp. 122 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list