TIRE BEAD SEATER 16-1/2IN-17-1/2INR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE BEAD SEATER 16-1/2IN-17-1/2INR

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL31437
  • Mfr. Model # 31437
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2840
  • Shipping Weight 1.33 lbs

Product Details

One-piece rubber tube for mounting head-to-seat radial, bias-belted, or conventional truck tires.

Technical Specs

  • Features 1 Piece
  • Item Bead Seater
  • Material Rubber
  • Length 16-1/2 - 17-1/2"
  • Used For Truck Tires with 16.5 to 17.5" Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list