TIRE,2 PLY,16X4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TIRE,2 PLY,16X4 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWX8
  • Mfr. Model # 1NWX8
  • UNSPSC # 25172502
  • CATALOGUE PAGE # 2077
  • Shipping Weight 5.5 lbs

Product Details

Replacement Tire, Type 16 In. x 4 In., For Use With 1NWV7, 1NWV4, and 1NWV5.

Technical Specs

  • Item Replacement Tire, 16 x 4"
  • Tire Sidewall No. 4.80/4.00-8
  • For Use With 1NWV4, 1NWV5
  • Wheel Width 4"
  • Wheel Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list