Skip Content
TIRE,2 PLY,13X3.5 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIRE,2 PLY,13X3.5 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWX6
  • Mfr. Model # 1NWX6
  • UNSPSC # 25172502
  • CATALOGUE PAGE # 2077
  • Shipping Weight 2.06 lbs

Product Details

Replacement Tire, Type 13 In. x 3.5 In., For Use With 1NWV3.

Technical Specs

  • For Use With 1NWV3
  • Tire Sidewall No. 4.00-6
  • Item Replacement Tire, 13 x 3.5"
  • Wheel Width 3-1/2"
  • Wheel Dia. 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list