TIRADE STRAP LATEX-FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIRADE STRAP LATEX-FREE

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4049
  • Mfr. Model # S4049
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length 16"
  • Material Latex-Free Fabric/Hydrophobic/Hydrophilic
  • Item Uvex Tirade(TM) Sealed Eyewear
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Colour Black
  • Attachment Type Clip
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list