TIPS WELD STANDARD CLEANING PADS 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIPS WELD STANDARD CLEANING PADS 10PK

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT54B026
  • Mfr. Model # 54B026
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.049 lbs

Technical Specs

  • Application Used With SURFOX System For Cleaning Weld Discoloration On Stainless Steel
  • Features Heat Resistant Up To 575 Degrees F (300 Degrees C), Flexible, Double-Sided, 4 Times More Conductive Than Classic Pads
  • For Use With Mfr. No. HJA36060RP, 54B036
  • Includes Clamp Ring
  • Item High Conductivity Cleaning Pads
  • Size 1.8" x 0.9" x 0.15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list