Skip Content
TIPS ISO 5675 REPL AGRICULTURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIPS ISO 5675 REPL AGRICULTURAL

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE8010-15
  • Mfr. Model # 8010-15
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Parker 4000 Series
  • Item Hydraulic Quick Coupler
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Parker Interchange 8010-15
  • Pioneer Interchange 8010-15
  • Seal Material Buna-N
  • Valve Design Ball
  • Max. Pressure 3,000 PSI
  • Coupler Flow Rate 12.0 gpm
  • Coupler Finish Clear Chromate
  • Coupler Interchange Type 4000
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Body Material Steel
  • Series Parker 4000 Series
  • Length 1-61/64"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type ORB
  • Coupler Body Size 1/2"
  • Coupler Connection Type ORB
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list